Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
27GS60QC-B UltraGear 27in 2560 x 1440 Pixels Quad HD VA Panel HDMI DisplayPort Monitor
By Lg
Order Code:
ZT5513663S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/27gs60qc-b-ultragear-27in-2560-x-1440-pixels-quad-hd-va-panel-hdmi-displayport-monitor/p/ZT5513663S
Add to quotation
View all Computer Monitors
Description
LG 27GS60QC-B UltraGear 27 Inch 2560 x 1440 Pixels Quad HD VA Panel HDMI DisplayPort Monitor
Tags:
#NewProduct
Specifications
Specifications for 27GS60QC-B UltraGear 27in 2560 x 1440 Pixels Quad HD VA Panel HDMI DisplayPort Monitor
Panel Type
VA
Weight With Stand
4.8kg
Dimensions With Stand
604.9x226.5x450.7mm
Display Port
1
Size Range
27-27.9in
Weight
3.5kg
Resolution
2560x1440
QHD
Product Type
Desktop Monitors
Curved VA Monitor
Vesa Mount Size
100x100mm
Aspect Ratio
16:9
Response Time
1ms
Monitor Size
27in
Contrast Ratio
3000:1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome