27GS85Q-B 27in HDMI DP USB Hub Monitor

Order Code: ZT5364101S

£429.99 Inc VAT (20%)


Description

LG 27GS85Q-B UltraGear 27 Inch 2560 x 1440 Pixels Full HD Nano IPS FreeSync HDMI DisplayPort USB Hub Monitor

Specifications for 27GS85Q-B 27in HDMI DP USB Hub Monitor
  • Product Type
    Desktop Monitors
    IPS Monitor
  • Height Adjustable
    110mm
  • Dimensions With Stand
    613.5x253.7x467.7-577.7mm
  • Size Range
    27-27.9in
  • Colour
    Black
  • Weight With Stand
    6.2kg
  • Resolution
    QHD
    2560x1440
  • Monitor Size
    27in
  • USB Port
    2
  • Contrast Ratio
    1000:1
  • Display Port
    1
  • Aspect Ratio
    16:9
  • Response Time
    1ms
  • Weight
    4.3kg
  • Panel Type
    IPS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome