Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
27MR400-B 27 Inch 1920 x 1080 Pixels Full HD Amd FreeSync HDMI VGA Monitor
By Lg
Order Code:
ZT4187924S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/27mr400-b-27-inch-1920-x-1080-pixels-full-hd-amd-freesync-hdmi-vga-monitor/p/ZT4187924S
Add to quotation
View all Computer Monitors
Description
Lg 27MR400-B 27 Inch 1920 x 1080 Pixels Full HD Amd FreeSync HDMI VGA Monitor 27MR400-B.AEKQ
Specifications
Technical Information
Specifications for 27MR400-B 27 Inch 1920 x 1080 Pixels Full HD Amd FreeSync HDMI VGA Monitor
Type
Desktop Monitors
Built-In Speakers
No
Panel Type
IPS
Colour
Black
Product Type
IPS Monitor
Monitor Size
27in
Dimensions With Stand
611.7x200x456.1mm
Dimensions (W x D x H)
611.7x50.5x362.3mm
Height Adjustable
No
Aspect Ratio
16:9
Weight
3.26kg
Response Time
5ms
Weight With Stand
3.84kg
Size Range
27-27.9in
Resolution
Yes
1920x1080
Contrast Ratio
1300:1