27P2Q 27in HDMI DVI DP VGA LED Monitor

Order Code: ZT3525281S

£143.99 Inc VAT (20%)
£169.9915% off


Description

AOC 27P2Q 27 Inch 1920 x 1080 Pixels Full HD Resolution IPS Panel 4ms HDMI DVI DisplayPort VGA LED Monitor

Specifications for 27P2Q 27in HDMI DVI DP VGA LED Monitor
  • Size Range
    27-27.9in
  • Resolution
    1920x1080
    FHD
  • USB Port
    USB-C
  • Contrast Ratio
    1000:1
  • Response Time
    1ms
  • Dimensions (W x D x H)
    613.6x51.1x369.5mm
  • Panel Type
    IPS
  • Height Adjustable
    150mm
  • Colour
    Black
  • Vesa Mount Size
    100x100mm
  • Display Port
    1
  • Monitor Size
    27in
  • Weight
    5.49kg
  • Aspect Ratio
    16:9
  • Product Type
    LCD Monitor
    Desktop Monitors
  • Dimensions With Stand
    613.6x200.1x544.5mm
  • Built-In Speakers
    2 x 2w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome