27SR50F-W 27" HDMI USB Smart Monitor

Order Code: ZT4784431S

£219.99 Inc VAT (20%)


Description

In your own space, with your own screenExperience the perfect immersion with a personal screen placed in your own space. Enlarge the small, bring the distant close effortlessly connect and navigate.Easy is better, simple is moreOur Smart Monitor is designed for your home office and for entertainment. Watch your favourite content effortlessly with various streaming apps, and set up a home office environment instantly, with a connected PC or PC-free.Personalized discoveries awaitWith webOS 23, explore numerous contents with built-in streaming services like Netflix, Prime Video, Disney+, YouTube, and Apple TV. Also, you can get tailored contents recommendations and enjoy built-in apps such as Music and Sports.Easily control your appliancesThe ThinQ Home Dashboard makes life more convenient. Easily check and manage the status of your home appliances on one screen with the remote.Use your phone like a remoteWith the ThinQ app, you can use key remote control features, like power on/off, changing channels, and content search.Mirror straight from your devicesEasily share content from your smart device to your monitor with AirPlay 2* (for Apple devices) or Screen Share** (for Android devices). Also enjoy rich sound with Bluetooth pairing.Brilliant colours, sharp pictureThe 27 Full HD (1920x1080) display lets you enjoy great picture quality by bringing colour accuracy, visual contrast, and sharpness. Also, the IPS panel allows you to enjoy wide angles through 178 degrees.Stylish space-saving designThe 3-side frameless design with the stand's slim-flat form blends into your office or home taking up minimal space. And it allows an ideal viewing experience through convenient tilt adjustment.A variety of interfaceOur smart monitor offers two USB and two HDMI ports compatible with various devices for a smooth display.

See full description
Specifications for 27SR50F-W 27" HDMI USB Smart Monitor
  • Type
    Desktop Monitors
  • Dimensions With Stand
    611.8x209.9x450.9mm
  • Product Type
    IPS Monitor
  • Weight
    4.4kg
  • Size Range
    27-27.9in
  • Response Time
    14ms
  • Resolution
    Yes
    1920x1080
  • Aspect Ratio
    16:9
  • Contrast Ratio
    1000:1
  • Colour
    White
  • Built-In Speakers
    2x 5w
  • Weight With Stand
    5.6kg
  • USB Port
    USB-A x2
  • Panel Type
    IPS
  • Monitor Size
    27in