Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
27UP85NPW 27in 4K HDMI DP USB-C Monitor
By Lg
Order Code:
ZT3527103S
£379.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
379.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/27up85npw-27in-4k-hdmi-dp-usb-c-monitor/p/ZT3527103S
Add to quotation
View all Computer Monitors
Description
LG 27UP85NPW 27 Inch 3840 x 2160 Pixels 4K Ultra HD FreeSync HDMI DisplayPort USB-C Monitor
Specifications
Specifications for 27UP85NPW 27in 4K HDMI DP USB-C Monitor
USB Port
USB-C
Monitor Size
27in
Aspect Ratio
16:09:00
Panel Type
IPS
Type
Desktop Monitors
Weight
4.1kg
Weight With Stand
5.9kg
Size Range
27-27.9in
Dimensions (W x D x H)
613.5x45.4x363.5mm
Dimensions With Stand
613.5x239.3x569.3mm
Contrast Ratio
1000:01:00
Colour
White
Form
IPS Monitor
Display Port
Yes
Resolution
4K UHD
3840x2160
Built-In Speakers
2x5w
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome