28MQ780B 27.6in Qhd DualUp Ergo Monitor

Order Code: ZT3527093S

£799.99 Inc VAT (20%)


Description

LG 28MQ780B 27.6 Inch 2560 x 2880 Pixels Quad HD Resolution DualUp Ergo HDMI DisplayPort USB LED Monitor

Specifications for 28MQ780B 27.6in Qhd DualUp Ergo Monitor
  • Dimensions (W x D x H)
    481.5x44.9x549.5mm
  • Size Range
    27-27.9in
  • Built-In Speakers
    2x7w
  • Monitor Size
    27.6in
  • Colour
    Black
  • Environment Support
    ENERGY STAR Certified
  • Form
    LED Monitor
  • Weight With Stand
    9kg
  • Response Time
    5ms
  • Contrast Ratio
    1000:01:00
  • Resolution
    2560x2880
    QHD
  • USB Port
    Yes
  • Weight
    4.3kg
  • Type
    Desktop Monitors
  • Dimensions With Stand
    481.5x461.3x843.2
  • Height Adjustable
    Yes
  • Panel Type
    IPS
  • Display Port
    Yes
  • Aspect Ratio
    16, 18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome