322E1C 31.5in QHD Curved Monitor

Order Code: ZT1540119S

£209.99 Inc VAT (20%)


Description

Philips 322E1C 31.5in QHD Curved Monitor Simply immersive

The 32'' curved E line display offers a truly immersive experience in a stylish design. Experience crisp Full HD visuals and smooth action with Adaptiv-Sync technology.

Specifications for 322E1C 31.5in QHD Curved Monitor
  • Weight
    6.28kg
  • Colour
    Black
  • Type
    Desktop Monitors
  • Resolution
    1920x1080
    Yes
  • Dimensions With Stand
    709x281x523mm
  • Dimensions (W x D x H)
    709x88x425mm
  • Monitor Size
    31.5in
  • Size Range
    28-31.9in
  • Form
    LCD Monitor
  • Contrast Ratio
    3000:01:00
  • Aspect Ratio
    16:09:00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome