328B1 31.5" 4K UHD VA HDMI DP Monitor

Order Code: ZT4792465S

£439.99 Inc VAT (20%)


Description

Ultra-clear vision to get more doneGet your best work done with this Philips monitor. UltraClear 4K UHD gives the space and clarity for your work. Loaded with features to improve productivity and sustainability.

Specifications for 328B1 31.5" 4K UHD VA HDMI DP Monitor
  • Aspect Ratio
    16:09:00
  • Contrast Ratio
    3000:01:00
  • Built-In Speakers
    Yes
  • Monitor Size
    31.5in
  • Display Port
    Yes
  • USB Port
    Yes
  • Dimensions (W x D x H)
    714x649x280mm
  • Resolution
    3840x2160
  • Colour
    Black
  • Type
    Desktop Monitors
  • Response Time
    4ms
  • Weight
    11.55kg
  • Size Range
    28-31.9in
  • Form
    LCD Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome