328E1CA 31.5in 4K UHD Curved Monitor

Order Code: ZT1540128S

£349.99 Inc VAT (20%)


Description

Philips 328E1CA 31.5in 4K UHD Curved Monitor Simply immersive

The 32'' curved E line display offers a truly immersive experience in a stylish design. Ultraclear 4K UHD with Ultra Wide-Color and Adaptive-Sync brings your images alive!

Specifications for 328E1CA 31.5in 4K UHD Curved Monitor
  • Colour
    Black
  • Weight
    7.71kg
  • Type
    Desktop Monitors
  • Monitor Size
    31.5in
  • Dimensions (W x D x H)
    709x88x425mm
  • Form
    Curved LCD Monitor
  • Aspect Ratio
    16, 9
  • Vesa Mount Size
    100x100mm
  • Response Time
    4ms
  • Built-In Speakers
    2x3w
  • Panel Type
    VA
  • Display Port
    2
  • Size Range
    28-31.9in
  • Dimensions With Stand
    709x281x523mm
  • Resolution
    3840x2160
    4K UHD
  • Contrast Ratio
    2500, 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome