32BDL3550Q 32in HDMI DVI USB LED Display

Order Code: ZT3527450S

£599.99 Inc VAT (20%)


Description

Philips 32BDL3550Q 31.5 Inch 1920 x 1080 Pixels Full HD Resolution VA Panel Android 8.0 HDMI DVI USB LED Large Format Display

Specifications for 32BDL3550Q 32in HDMI DVI USB LED Display
  • Contrast Ratio
    4000:01:00
  • Resolution
    1920x1080
  • Run Time
    18hours
  • Colour
    Black
  • Orientation
    Landscape and Portrait
  • Size
    31.5in
  • Weight
    5.31kg
  • Type
    Public Display Monitors
  • Form
    LED Monitor
  • HDMI Ports
    Yes
  • Built-In Speakers
    2x10w
  • Aspect Ratio
    16:09:00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome