32GS85Q-B 32in HDMI DP USB Hub Monitor

Order Code: ZT5364083S

£499.99 Inc VAT (20%)


Description

LG 32GS85Q-B UltraGear 32 Inch 2560 x 1440 Pixels Full HD Nano IPS FreeSync HDMI DisplayPort USB Hub Monitor

Specifications for 32GS85Q-B 32in HDMI DP USB Hub Monitor
  • USB Port
    2
  • Product Type
    IPS Monitor
    Desktop Monitors
  • Contrast Ratio
    1000:1
  • Weight
    5.6kg
  • Dimensions With Stand
    713.9x253.7x501-611mm
  • Panel Type
    IPS
  • Weight With Stand
    7.5kg
  • Height Adjustable
    110mm
  • Aspect Ratio
    16:9
  • Monitor Size
    32in
  • Size Range
    32-34.9in
  • Display Port
    1
  • Colour
    Black
  • Response Time
    1ms
  • Resolution
    2560x1440
    QHD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome