Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
32LN661H 32in HDMI USB2.0 Hotel Smart TV
By Lg
Order Code:
ZT3527069S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/32ln661h-32in-hdmi-usb2-0-hotel-smart-tv/p/ZT3527069S
Add to quotation
View all Computer Monitors
Description
LG 32LN661H 32 Inch Hotel Smart TV
Specifications
Technical Information
Specifications for 32LN661H 32in HDMI USB2.0 Hotel Smart TV
Screen Type
LCD
Hospitality Features
Yes
Resolution
1366x768
Built-In Speakers
2x5w
Dimensions (W x D x H)
739x84x441mm
Size
36in
Colour
Black
Type
Televisions
Dimensions With Stand
739x241x495mm
Weight
4.9kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome