Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
32MR50C-B 32 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI Curved Monitor
By Lg
Order Code:
ZT4187922S
£179.99
Inc VAT (20%)
£209.99
14% off
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/32mr50c-b-32-inch-1920-x-1080-pixels-full-hd-va-panel-hdmi-curved-monitor/p/ZT4187922S
Add to quotation
View all Computer Monitors
Description
Lg 32MR50C-B 32 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI Curved Monitor 32MR50C-B.AEKQ
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 32MR50C-B 32 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI Curved Monitor
Type
Desktop Monitors
Dimensions With Stand
708.2x233.4x512.4mm
Dimensions (W x D x H)
708.2x92.2x421.4mm
Size Range
28-31.9in
Colour
Black
Weight
5.14kg
Resolution
1920x1080
Yes
Aspect Ratio
16:9
Response Time
5ms
Weight With Stand
6.2kg
Panel Type
VA
Height Adjustable
No
Contrast Ratio
3000:1
Monitor Size
31.5in
Built-In Speakers
No
Product Type
Curved VA Monitor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome