346E2LAE 34in VA HDMI DP USB-C Monitor

Order Code: ZT3527629S

£349.99 Inc VAT (20%)


Description

Philips E Line 346E2LAE 34 Inch 3440 x 1440 Pixels Wide Quad HD VA Panel HDMI DisplayPort USB-C Monitor

Specifications for 346E2LAE 34in VA HDMI DP USB-C Monitor
  • Display Port
    1
  • Weight With Stand
    7.36kg
  • Dimensions With Stand
    817x235x491mm
  • Type
    Desktop Monitors
  • Vesa Mount Size
    100x100mm
  • Size Range
    32-34.9in
  • Weight
    5.4kg
  • Panel Type
    VA
  • Form
    LCD Monitor
  • Resolution
    QHD
    3440x1440
  • Contrast Ratio
    4000:01:00
  • USB Port
    USB-C
  • Monitor Size
    34in
  • Height Adjustable
    100mm
  • Aspect Ratio
    21:09:00
  • Built-In Speakers
    2x3w
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome