34B2U6603CH 6000 Series 34in 3440 x 1440 Pixels Wide Quad HD VA Panel Thunderbolt 4 HDMI DisplayPort Monitor

Order Code: ZT5513548S

£639.99 Inc VAT (20%)
£679.995.5% off


Description

Philips 34B2U6603CH 6000 Series 34 Inch 3440 x 1440 Pixels Wide Quad HD VA Panel Thunderbolt 4 HDMI DisplayPort Monitor

Specifications for 34B2U6603CH 6000 Series 34in 3440 x 1440 Pixels Wide Quad HD VA Panel Thunderbolt 4 HDMI DisplayPort Monitor
  • Panel Type
    VA
  • Height Adjustable
    180mm
  • Weight
    7.85kg
  • Aspect Ratio
    21:9
  • Vesa Mount Size
    100x100mm
  • Resolution
    3440x1440
    WQHD
  • Environment Support
    ENERGY STAR Certified
  • Display Port
    1
  • Response Time
    4ms
  • Dimensions With Stand
    807x281x575mm
  • Colour
    Black
  • Size Range
    32-34.9in
  • Product Type
    Desktop Monitors
    LCD Monitor
  • Contrast Ratio
    4000, 1
  • Additional Features
    Built in Camera (5.0 MP)
  • Built-In Speakers
    2x 5w
  • Monitor Size
    34in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome