Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
34in Dual Qhd HDMI DP USB-C Oled Monitor
By Philips
Order Code:
ZT3527607S
£849.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
849.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/34in-dual-qhd-hdmi-dp-usb-c-oled-monitor/p/ZT3527607S
Add to quotation
View all Computer Monitors
Description
Philips 34M2C8600 Evnia 34 Inch 3440 x 1440 Pixels Dual Quad HD HDMI DisplayPort USB-C OLED Monitor
Specifications
Specifications for 34in Dual Qhd HDMI DP USB-C Oled Monitor
Built-In Speakers
2x5w
Weight With Stand
8.7kg
Form
LED Monitor
Contrast Ratio
Mega Infinity DCR
Dimensions With Stand
813x295x553mm
Display Port
1
Size Range
32-34.9in
Height Adjustable
150mm
Resolution
3440x1440
QHD
Type
Desktop Monitors
Panel Type
OLED
Weight
6.8kg
Monitor Size
34in
USB Port
USB-C
Colour
Black
Vesa Mount Size
100x100mm
Aspect Ratio
21:09:00
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome