Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
34WR50QK-B 34in HDMI DP Curved Monitor
By Lg
Order Code:
ZT5363933S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/34wr50qk-b-34in-hdmi-dp-curved-monitor/p/ZT5363933S
Add to quotation
View all Computer Monitors
Description
LG 34WR50QK-B 34 Inch 3440 x 1440 Pixels HDR10 HDMI DisplayPort Curved Gaming Monitor
Specifications
Specifications for 34WR50QK-B 34in HDMI DP Curved Monitor
Product Type
Desktop Monitors
Size Range
32-34.9in
Resolution
QHD
3440x1440
Panel Type
VA
Weight With Stand
5.9kg
Monitor Size
34in
Response Time
5ms
Height Adjustable
No
Colour
Black
Dimensions With Stand
809x223.2x483.3mm
Aspect Ratio
21:9
Display Port
1
Weight
4.9kg
Contrast Ratio
3000:1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome