39.7in 5K 2K Tb4 HDMI DP USB-C Monitor

Order Code: ZT3527201S

£1,399.99 Inc VAT (20%)


Description

LG 40WP95CP-W 39.7 Inch 5120 x 2160 Pixels 5K 2K Ultra HD IPS Panel HDMI DisplayPort USB-C Thunderbolt 4 LED Monitor

Specifications for 39.7in 5K 2K Tb4 HDMI DP USB-C Monitor
  • Aspect Ratio
    21:09:00
  • Size
    39.7in
  • Contrast Ratio
    700, 1
  • Size Range
    35-49.9in
  • Resolution
    UHD
    5120x2160
  • Form
    Curved LED Monitor
  • USB Port
    Yes
  • Display Port
    1
  • Panel Type
    IPS
  • Colour
    Black
  • Response Time
    5ms
  • Built-In Speakers
    2x10w
  • Type
    Desktop Monitors
  • Height Adjustable
    Yes
  • Monitor Size
    39.7in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome