39GS95QE 39" Oled HDMI DP USB Monitor

Order Code: ZT4796428S

£1,599.99 Inc VAT (20%)


Description

Be the core of your playHere comes the all-new 800R curved monitor, which unfolds right around you and fills your world.The instinctual curveExperience the curve that awakens gaming instincts by delving into the distance to the screen and the natural sight of the human eye.As you sit at your desk, it becomes the focal point of the screen, delivering the original graphics with consistent brightness and vibrancy without any distortion. Be at the core of the 800R curve and explore the entirety of the gaming universe.Explore the panoramic gamescapeIts 39-inch 21:9 Ultra-WQHD display gives you a 34% wider view than a standard 16:9 screen. Experience overwhelming immersion into the new gamescape for the first time.Brilliance to magnificent playThe brilliant OLED display takes colours to a new level of vividness. With a standard luminosity of 275nits and a peak brightness of 1300nits, this monitor keeps your visuals bright and vibrant, ensuring you never play in the dark.The evolution of OLEDOur UltraGear™ OLED featured Micro Lens Array+ technology, presents 37.5% higher brightness (SDR) compared to MLA.The explosion of coloursVESA DisplayHDR True Black 400 makes every scene, whether bright or dark, come to life with its realistic details with a 1.5M contrast ratio and DCI-P3 98.5% (Typ.).Lightening speed motionLGs new UltraGear™ monitor delivers the ultra-fast speed of 240Hz refresh rate to see the next frame quickly and makes the image appear smoothly. The gamers can respond rapidly, catch opponents, and aim at targets easily.Extremely fast 0.03ms (GtG) response timeWith 0.03ms (GtG) response time, reducing reverse ghosting, and helping objects render clearly, enjoy the game with smoother movement and surreal visual fluidity.All new design in your styleUnveiling UltraGear's new identity in Unity Hexagonal Design. Unfold your own game room with a streamlined, unique design. Its clutter-free L stand occupies minimal desk space, allowing you to minimize dead space.Bring sharpness to your playThis monitor has received VESA ClearMR 13000 certification, allowing you to see every movement as clearly as still images with incredibly reduced motion blur for gaming.Show only your gameAnti-glare & Low reflection technology can provide a better viewing experience anywhere by reducing screen distraction even in the surrounding lighting environment.Comfortable but vibrantKeep your gaming experience brilliant, keeping your eyes comfortable with LG's Live Colour Low Blue Light technology.Amplify gaming output with an OLED displayThis monitor is capable of up to 240Hz refresh rate from DP and HDMI so that gamers can fully enjoy Ultra-WQHD resolution and 240Hz either by DisplayPort or HDMI ports.Play games and do moreThis monitor supports up to 2 PBP and PIP, allowing you to see the content coming from 2 inputs on one screen. It means you can run multiple games or tasks on one monitor at the same time.Plugin for immersive sound effectEasily connect your headset with 4-pole headphones out and enjoy gaming while having a voice chat. Also, you can experience the immersive sound by DTS Headphone:X, offering a virtual 3D audio experience.Award-winning gaming GUIGamers can use On-Screen Display and OnScreen Control to easily customize the setting from adjusting basic monitor options to registering User Defined Key that user can set the shortcut.

See full description
Specifications for 39GS95QE 39" Oled HDMI DP USB Monitor
  • Product Type
    Desktop Monitors
  • USB Port
    2
  • Weight With Stand
    10.4kg
  • Height Adjustable
    Yes
  • Resolution
    3440x1440
    WQHD
  • Monitor Size
    39in
  • Weight
    7kg
  • Aspect Ratio
    21:9
  • Colour
    Black
  • Contrast Ratio
    1500000, 1
  • Display Port
    1
  • Dimensions With Stand
    887.8x309.9x491.2-611.2mm
  • Size Range
    35-49.9in
  • Panel Type
    OLED