4-Way 12.3in Surface Pro Privacy Screen

Order Code: ZT4972819S

£25.99 Inc VAT (20%)


Description

This Privacy Screen for 12.3-inch Surface Pro 4, 5, 6, 7, and 7+ models smoothly transitions from a clear view to an obscured screen beyond the intended viewing angle, significantly enhancing visual privacy in office or public environments. The anti-glare matte finish helps to reduce reflections in glare-prone environments and provides additional screen protection with a scratch and fingerprint-resistant coating.<br><br>The security filter ensures optimal privacy in portrait or landscape orientations when viewed beyond 30 from the centre, covering a total visible area of 60. It supports touchscreen input and gestures, preserving the interactive experience of a Surface Pro while maintaining the confidentiality of on-screen content.<br><br>The screen protector is compatible with the 12.3 Surface Pro 4, 5, 6, 7, and 7+ models and features a precise fit that does not interfere with the display, camera, or speakers. The included installation kit and step-by-step instructions allow for a one-time application to the computer screen.<br><br>This Blue Light Reduction Privacy Shield reduces eye strain and improves visual comfort by blocking 40% - 51% of the blue light emitted from the display (in the 380nm - 480nm wavelength range) Symptoms of digital eye strain, such as headaches, dry eyes, and blurred vision, can be alleviated by using blue-light filtering privacy screens.

See full description
Specifications for 4-Way 12.3in Surface Pro Privacy Screen
  • Weight
    100g
  • Material
    Plastic
  • Aspect Ratio
    3:2
  • Product Type
    Screen Filters
  • Colour
    Black
  • Screen Size
    12.3in
  • For Device Type
    Surface Laptop Go 12.3in
  • Frameless
    Yes
  • Anti-Glare
    Yes
  • Privacy Filter
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome