4-Way Surface Laptop Go Privacy Screen

Order Code: ZT4972902S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£42.745%
10 +£40.4910%


Description

This Privacy Screen for 12.4-inch Surface Laptop Go 1, 2, and 3 models smoothly transitions from a clear view to an obscured screen beyond the intended viewing angle, significantly enhancing visual privacy in office or public environments. The anti-glare matte finish helps to reduce reflections in glare-prone environments and provides additional screen protection with a scratch and fingerprint-resistant coating.The security filter ensures optimal privacy in portrait or landscape orientations when viewed beyond 30 from the centre, covering a total visible area of 60. It supports touchscreen input and gestures, preserving the interactive experience of a Surface Laptop Go while maintaining the confidentiality of on-screen content.The screen protector is compatible with the 12.4 Surface Laptop Go 1, 2, and 3 models and features a precise fit that does not interfere with the display, camera, or speakers. The included installation kit and step-by-step instructions allow for a one-time application to the computer screen.This Blue Light Reduction Privacy Shield reduces eye strain and improves visual comfort by blocking 40% - 51% of the blue light emitted from the display Symptoms of digital eye strain, such as headaches, dry eyes, and blurred vision, can be alleviated by using blue-light filtering privacy screens.

See full description
Specifications for 4-Way Surface Laptop Go Privacy Screen
  • Material
    Plastic
  • Product Type
    Screen Filters
  • Aspect Ratio
    3:2
  • Weight
    100g
  • Screen Size
    12.4in
  • Colour
    Black
  • Frameless
    Yes
  • Privacy Filter
    Yes
  • Anti-Glare
    Yes
  • For Device Type
    Surface Laptop Go 12.4in