439P1 42.5in 4K UHD HDMI DP USB-C Monitor

Order Code: ZT3527553S

£649.99 Inc VAT (20%)


Description

Philips P Line 439P1 42.5 Inch 3840 x 2160 Pixels 4K Ultra HD VA Panel DisplayHDR 400 HDMI DisplayPort USB-C Monitor

Specifications for 439P1 42.5in 4K UHD HDMI DP USB-C Monitor
  • Contrast Ratio
    4000:01:00
  • Type
    Desktop Monitors
  • Form
    LCD Monitor
  • Response Time
    4ms
  • Environment Support
    ENERGY STAR
  • Colour
    Black
  • Weight
    12.4kg
  • USB Port
    USB-C
  • Size Range
    35-49.9in
  • Monitor Size
    42.5in
  • Resolution
    3840x2160
    UHD
  • Display Port
    1
  • Panel Type
    IPS
  • Aspect Ratio
    16:09:00
  • Built-In Speakers
    2x5w
  • Weight With Stand
    18kg
  • Dimensions With Stand
    978x281x713mm
  • Vesa Mount Size
    200x200mm
  • Height Adjustable
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome