43in D Line 4K HDMI USB DP LED Display

Order Code: ZT3527613S

£929.99 Inc VAT (20%)


Description

Philips D Line 43BDL4511D 43 Inch 3840 x 2160 Pixels 4K Ultra HD Resolution 8ms Response Time HDMI USB DisplayPort LED Display

Specifications for 43in D Line 4K HDMI USB DP LED Display
  • Weight
    10.71kg
  • Contrast Ratio
    1200, 1
  • Form
    LED Monitor
  • Built-In Speakers
    2x10w
  • Colour
    Black
  • Type
    Public Display Monitors
  • Aspect Ratio
    16:09:00
  • Size
    43in
  • Run Time
    18hours
  • Widescreen
    Yes
  • Resolution
    3840x2160
  • Dimensions (W x D x H)
    973x63.5x561.2mm
  • HDMI Ports
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome