49WQ95CW 49in FreeSync HDMI DP Monitor

Order Code: ZT3527355S

£1,639.99 Inc VAT (20%)


Description

LG 49WQ95C-W 49 Inch 5120 x 1440 Pixels UltraWide Dual Quad HD FreeSync Premium Pro HDMI DisplayPort Monitor

Specifications for 49WQ95CW 49in FreeSync HDMI DP Monitor
  • Resolution
    QHD
    5120x1440
  • Form
    Curved LED Monitor
  • Response Time
    5ms
  • Dimensions With Stand
    1215.1x281x595.5mm
  • USB Port
    USB-C
  • Dimensions (W x D x H)
    1215x114.2x365.7mm
  • Built-In Speakers
    2x10w
  • Contrast Ratio
    700, 1
  • Aspect Ratio
    32, 9
  • Colour
    Black
  • Height Adjustable
    Yes
  • Weight With Stand
    14.7kg
  • Size Range
    35-49.9in
  • Monitor Size
    49in
  • Type
    Desktop Monitors
  • Vesa Mount Size
    100x100mm
  • Display Port
    1
  • Panel Type
    IPS
  • Weight
    12.6kg