4K Dual Monitor USB-C Dock with 60W PD

Order Code: ZT4972870S

£169.99 Inc VAT (20%)


Description

Add dual monitors (4K HDMI & 4K DP) , an SD card reader, multiple USB ports, GbE, and audio to your laptop, plus power and charge your laptop.<br><br>This dual-monitor USB-C dock transforms your MacBook or Windows laptop into a dual Ultra HD 4K workstation, with support for 4K DisplayPort and HDMI monitors. It gives you all the connections to create a fully capable workstation, including an SD card reader slot.<br><br>The USB-C docking station features USB Power Delivery 2.0 (60W) , to power and charge your laptop as you work. Its the perfect companion for your MacBook Pro or other Thunderbolt 3 equipped laptop.<br><br>Create a dual-4K video workstation.<br>The USB-C dock expands the display capabilities of your laptop across two Ultra HD 4K monitors. It enables DisplayLink and USB-C DP Alt Mode to allow dual 4K video output to HDMI and DisplayPort 4K monitors. With the dual-4K dock, you can connect:<br><br>1x 4K DisplayPort display at 3840 x 2160 resolution @ 30Hz<br>1x 4K HDMI display at 3840 x 2160 resolution @ 30Hz<br><br>SD card reader.<br>The dock provides direct access to your SD memory cards or microSD cards (with adapter) The SD card slot can also be used for additional storage and backup through macOS X Time Machine or Windows 10 File History.<br><br>Ample connections.<br>The dock provides four USB 3.0 (Type-A) ports to connect your peripherals, including a USB 3.0 fast-charge and sync port, a Gigabit Ethernet port, and combined 3.5 mm audio and microphone port.<br><br>Universal support.<br>Compatible with Mac and Windows, this universal dock works with USB-C and Thunderbolt 3 enabled laptops.<br><br>The DK30CHDPPDUE is backed by a StarTech.com 3-year warranty and free lifetime technical support.

See full description
Specifications for 4K Dual Monitor USB-C Dock with 60W PD
  • Colour
    Black/Silver
  • Weight
    261g
  • Product Type
    Docking Stations
  • Power Source
    AC Adapter
  • USB Speed
    USB-C
  • No. of Ports
    10 Ports
  • Cable Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome