Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
500 27in VA D SUB HDMI Curved Monitor
By Samsung
Order Code:
ZT3525511S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/500-27in-va-d-sub-hdmi-curved-monitor/p/ZT3525511S
Add to quotation
View all Computer Monitors
Description
Samsung 500 Series 27 Inch 1920 x 1080 Pixels Full HD VA Panel D-Sub HDMI Curved Monitor
Specifications
Specifications for 500 27in VA D SUB HDMI Curved Monitor
Panel Type
VA
Size Range
27-27.9in
Height Adjustable
No
Response Time
4ms
Contrast Ratio
3000:01:00
Form
Curved LED Monitor
Colour
Blue/Grey
Weight
3.5kg
Dimensions With Stand
614.2x251.2x466.2mm
Vesa Mount Size
75x75mm
Monitor Size
27in
Dimensions (W x D x H)
614.2x73.8x362.8mm
Built-In Speakers
No
Resolution
1920x1080
Yes
Aspect Ratio
16:09:00
Type
Desktop Monitors
Weight With Stand
4.3kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome