5000S 34in 4K UHD HDMI DP USB-C Monitor

Order Code: ZT3527589S

£409.99 Inc VAT (20%)


Description

Philips 5000 Series 34 Inch 3440 x 1440 Pixels 4K Ultra HD VA Panel HDMI DisplayPort USB-C Monitor with Built-in Webcam

Specifications for 5000S 34in 4K UHD HDMI DP USB-C Monitor
  • Built-In Speakers
    2x 5w
  • Response Time
    4ms
  • Product Type
    Curved LCD Monitor
    Desktop Monitors
  • Display Port
    1
  • Resolution
    QHD
  • Contrast Ratio
    3000:1
  • Weight
    7.16kg
  • Dimensions With Stand
    808x281x557mm
  • Height Adjustable
    130mm
  • Vesa Mount Size
    100x100mm
  • Size Range
    32-34.9in
  • Additional Features
    Built in Camera (5.0 MP)
  • Panel Type
    VA
  • Aspect Ratio
    21:9
  • Colour
    Black
  • USB Port
    USB Hub
  • Monitor Size
    34in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome