55VH7J-H 55 Inch Video Wall Display

Order Code: ZT3527466S

£3,199.99 Inc VAT (20%)


Description

LG VH7J 55 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DVI USB Videowall

Specifications for 55VH7J-H 55 Inch Video Wall Display
  • Contrast Ratio
    1000:01:00
  • Resolution
    1920x1080
  • Form
    IPS Monitor
  • HDMI Ports
    2
  • Aspect Ratio
    16:09:00
  • Environment Support
    ENERGY STAR Certified
  • Weight
    18.8kg
  • Run Time
    24hours
  • Colour
    Black
  • Type
    Public Display Monitors
  • Dimensions (W x D x H)
    1212.2x86.9x683mm
  • Size
    55in
  • Orientation
    Landscape and Portrait