Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Agon 5 27" QHD HDMI DP Gaming Monitor
By AOC
Order Code:
ZT4784243S
£329.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
329.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/agon-5-27-inch-qhd-hdmi-dp-gaming-monitor/p/ZT4784243S
Add to quotation
View all Computer Monitors
Description
AOC AGON 5 27 Inch 2560 x 1440 Pixels Quad HD VA Panel Adaptive Sync HDMI DisplayPort Gaming Monitor
Specifications
Specifications for Agon 5 27" QHD HDMI DP Gaming Monitor
Type
Desktop Monitors
Vesa Mount Size
100x100mm
Panel Type
VA
Response Time
0.5ms (MPRT), 1ms (GTG)
Weight With Stand
5.92kg
Colour
Black/Red
Height Adjustable
Yes
Monitor Size
27in
Display Port
2
Product Type
VA Monitor
Contrast Ratio
3000:1
Dimensions With Stand
613.4x231.8x561.1mm
Resolution
2560x1440
QHD
Size Range
27-27.9in
Aspect Ratio
16:9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome