Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Agon G4 27" IPS HDMI DP Gaming Monitor
By AOC
Order Code:
ZT4782230S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/agon-g4-27-inch-ips-hdmi-dp-gaming-monitor/p/ZT4782230S
Add to quotation
View all Computer Monitors
Description
AOC Agon G4 27 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort Gaming Monitor
Specifications
Specifications for Agon G4 27" IPS HDMI DP Gaming Monitor
Type
Desktop Monitors
Monitor Size
27in
Panel Type
IPS
Dimensions With Stand
613.9x177.4x460.4mm
Display Port
1
Contrast Ratio
1000:1
Resolution
FHD
Built-In Speakers
2 x 2w
Product Type
IPS Monitor
Dimensions (W x D x H)
613.9x51.2x366.3mm
Vesa Mount Size
100x100mm
Colour
Black/Grey
Aspect Ratio
16:9
Weight With Stand
4.41kg
Response Time
1ms
Weight
3.62kg
Size Range
27-27.9in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome