Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Agon Pro AG246FK 24.1in HDMI DP Monitor
By AOC
Order Code:
ZT5363911S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/agon-pro-ag246fk-24-1in-hdmi-dp-monitor/p/ZT5363911S
Add to quotation
View all Computer Monitors
Description
AOC AGON PRO AG246FK 24.1 Inch 1920 x 1080 Pixels Full HD HDMI DisplayPort Adaptive Sync Monitor
Specifications
Specifications for Agon Pro AG246FK 24.1in HDMI DP Monitor
Product Type
Desktop Monitors
Weight
3.75kg
Contrast Ratio
1000:1
USB Port
4
Monitor Size
24.1in
Colour
Black
Resolution
FHD
1920x1080
Size Range
24-26.9in
Aspect Ratio
16:9
Display Port
1
Height Adjustable
150mm
Response Time
0.5ms
Dimensions With Stand
557x228.9x380.8-489.8mm
Dimensions (W x D x H)
557x73x331.4mm
Vesa Mount Size
100x100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome