ASUS BE279QSK Webcam Monitor 27 inch

Order Code: ZT2120260S

£309.99 Inc VAT (20%)


Description

ASUS BE279QSK Webcam Monitor 27 inch ASUS BE279QSK is a 27-inch Full HD monitor that features an integrated Full HD (2MP) webcam, microphone array and stereo speakers for video conferencing and live-streaming. With Full HD resolution and an IPS panel for wide-angle viewing, it delivers incredibly sharp imagery and stunning video playback. Its ergonomic design with tilt, swivel, pivot and height adjustments provides a comfortable viewing experience, and compatibility with a standard 100 x 100mm VESA mount allows flexible wall mounting or installation on a display arm.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for ASUS BE279QSK Webcam Monitor 27 inch
  • Contrast Ratio
    1000:01:00
  • Panel Type
    IPS
  • Weight
    4.8kg
  • Size Range
    27-27.9in
  • Aspect Ratio
    16:09:00
  • Resolution
    1920x1080
    Yes
  • Type
    Desktop Monitors
  • Colour
    Black
  • Built-In Speakers
    2x2w
  • Form
    IPS Monitor
  • Dimensions With Stand
    611x266x398-548mm
  • Monitor Size
    27in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome