ASUS ProArt PA247CV 23.8IN HD Monitor

Order Code: ZT1531478S

£259.99 Inc VAT (20%)


Description

ASUS ProArt PA247CV 23.8IN HD Monitor ProArt Display PA247CV is a 23.8-inch monitor designed to satisfy the needs of creative professionals, from photo and video editing to graphic design. ProArt Display PA247CV is factory calibrated and Calman Verified to deliver superb colour accuracy (?E < 2). It also provides industry-standard 100% sRGB / 100% Rec. 709 colour space coverage. The integrated USB-C port supports data transfers, DisplayPort and also support 65W power delivery via one cable provides convenient solution and keep your desk area tidy. PA247CV makes it easy to achieve the exact look you desire quickly, easily and precisely.

See full description
Specifications for ASUS ProArt PA247CV 23.8IN HD Monitor
  • MFR Part No.
    8ASPA247CV
  • Colour
    Black/Silver
  • Weight
    4.2kg
  • Type
    Desktop Monitors
  • Resolution
    1920x1080
  • Aspect Ratio
    16, 9
  • Contrast Ratio
    1000, 1
  • Weight With Stand
    6.3kg
  • Form
    LED Monitor
  • Built-In Speakers
    2x2w
  • Size Range
    23-23.9in
  • Monitor Size
    23.8in
  • Dimensions (W x D x H)
    539.7x52.8x329.9mm
  • Dimensions With Stand
    539.7x211.4x241.8-471.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome