ASUS TUF Gaming VG27AQ 68.6 cm 27 Inch 2560 x 1440 pixels Quad HD LED Black

Order Code: ZT1532544S

£299.99 Inc VAT (20%)

Currently unavailable

Description

ASUS TUF Gaming VG27AQ 68.6 cm 27 Inch 2560 x 1440 pixels Quad HD LED Black TUF Gaming VG27AQ is a 27-inch, WQHD (2560x1440), HDR IPS display with an ultrafast 165Hz\* designed for professional gamers and those seeking immersive gameplay. Those are some serious specs, but not even the most exciting thing the VG27AQ has in store.
For the first time in any gaming monitor, Motion Blur Reduction and Adaptive-sync can be enabled at the same time. This new technology is called ASUS Extreme Low Motion Blur Sync (ELMB SYNC). ELMB SYNC works with G-SYNC Compatible, allowing gamers to enjoy sharp, high speed frames.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for ASUS TUF Gaming VG27AQ 68.6 cm 27 Inch 2560 x 1440 pixels Quad HD LED Black
  • Resolution
    2560x1440
    WQHD
  • Dimensions With Stand
    620x211x377-507mm
  • Form
    LED Monitor
  • Panel Type
    IPS
  • Monitor Size
    27in
  • Size Range
    27-27.9in
  • Type
    Desktop Monitors
  • Contrast Ratio
    1000:01:00
  • Colour
    Black
  • Aspect Ratio
    16:09:00
  • Weight
    3.5kg
  • Built-In Speakers
    2x2w