Asus VG328H1B 31.5in Curve FHD Monitor

Order Code: ZT1532534S

£239.99 Inc VAT (20%)


Description

Asus VG328H1B 31.5in Curve FHD Monitor TUF Gaming VG328H1B is a 31.5-inch, Full HD (1920x1080), curved display with an ultrafast 165Hz refresh rate designed for professional gamers and those seeking immersive gameplay. Those are some serious specs, but not even the most exciting thing the VG328H1B has in store.
Its impressive curved display features a 165Hz refresh rate and Adaptive-Sync (FreeSync™ Premium) technology, for extremely fluid gameplay without tearing and stuttering.

See full description
Specifications for Asus VG328H1B 31.5in Curve FHD Monitor
  • Weight
    6kg
  • Type
    Desktop Monitors
  • Colour
    Black
  • Aspect Ratio
    16:09:00
  • Resolution
    1920x1080
    Yes
  • Panel Type
    VA
  • Form
    Curved VA Monitor
  • Monitor Size
    31.5in
  • Built-In Speakers
    2 x 2w
  • Size Range
    28-31.9in
  • Contrast Ratio
    3000:01:00
  • Dimensions With Stand
    710x214x507mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome