B Line 346B1C 34 Inch Curved Ultra Wide Quad HD 3440 x 1440 Pixels 100Hz Refresh Rate HDMI DisplayPort USB C LED Monitor

Order Code: ZT1540152S

£449.99 Inc VAT (20%)
£499.9910% off


Description

Philips B Line 346B1C 34 Inch Curved Ultra Wide Quad HD 3440 x 1440 Pixels 100Hz Refresh Rate HDMI DisplayPort USB C LED Monitor The Philips B line 34'' curved UltraWide display gives wrap-around view of your work. All-in-one USB-C and ergonomic stand design make for optimal working conditions. Eye comfort features with TUV certified to reduce eye fatigue.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for B Line 346B1C 34 Inch Curved Ultra Wide Quad HD 3440 x 1440 Pixels 100Hz Refresh Rate HDMI DisplayPort USB C LED Monitor
  • Form
    Curved Lcd Monitor
  • Type
    Desktop Monitors
  • Weight
    7.79kg
  • Colour
    Black
  • Dimensions
    807 x 110 x 367mm
  • USB Port
    Yes
  • Aspect Ratio
    21, 9
  • Panel Type
    VA
  • Size Range
    32-34.9in
  • Height Adjustable
    180mm
  • Dimensions With Stand
    807x250x601mm
  • Vesa Mount Size
    100x100mm
  • Built-In Speakers
    2x5w
  • Monitor Size
    34in
  • Weight With Stand
    11.49kg
  • Environment Support
    ENERGY STAR Certified
  • Display Port
    1
  • Response Time
    4ms
  • Contrast Ratio
    3000, 1
  • Resolution
    3440x1440
    QHD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome