B Line Lcd Monitor 221B8Ljeb/00

Order Code: ZT1520061S

£154.99 Inc VAT (20%)
£159.993% off


Description

Philips B Line LCD monitor 221B8LJEB/00. Display diagonal: 54.6 cm (21.5"), Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LED, Display surface: Matt, Response time: 1 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 170°, Viewing angle, vertical: 160°. Built-in speaker(s). Built-in USB hub, USB hub version: 2.0. VESA mounting, Height adjustment. Product colour: Black

Specifications for B Line Lcd Monitor 221B8Ljeb/00
  • Monitor Size
    21.5in
  • Built-In Speakers
    2x2w
  • Size Range
    18.1-22.9in
  • Type
    Desktop Monitors
  • Weight
    2.65kg
  • Contrast Ratio
    1000:01:00
  • Colour
    Black
  • Resolution
    1920x1080
  • Aspect Ratio
    16:09:00
  • Form
    LED Monitor
  • Dimensions (W x D x H)
    504x47x304mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome