Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
B196LAymirx 19in IPS HDMI VGA Monitor
By Acer
Order Code:
ZT5363916S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/b196laymirx-19in-ips-hdmi-vga-monitor/p/ZT5363916S
Add to quotation
View all Computer Monitors
Description
Acer B196LAymirx 19 Inch 1280 x 1024 Pixels IPS Panel HDMI VGA Monitor
Specifications
Specifications for B196LAymirx 19in IPS HDMI VGA Monitor
Product Type
Desktop Monitors
Response Time
5ms
Height Adjustable
Yes
Colour
Black
Built-In Speakers
No
Panel Type
IPS
Vesa Mount Size
100x100mm
Aspect Ratio
5, 4
Contrast Ratio
1000000, 1
Resolution
1280x1024
Size Range
18.1-22.9in
Monitor Size
19in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome