B2 21.5" VA Frameless HDMI VGA Monitor

Order Code: ZT4784238S

£82.99 Inc VAT (20%)


Description

Modernised design and crisp Full HD images. The 22B2H/EU combines a sleek 3-sides frameless panel and VGA and HDMI connectivity. Enjoy working or streaming with wide viewing angles and eye-soothing LowBlue and FlickerFree technologies.

Specifications for B2 21.5" VA Frameless HDMI VGA Monitor
  • Resolution
    1920x1080
  • Contrast Ratio
    3000:01:00
  • Response Time
    4ms
  • Size Range
    18.1-22.9in
  • Built-In Speakers
    No
  • Monitor Size
    21.5in
  • Aspect Ratio
    16:09:00
  • Form
    LED Monitor
  • Colour
    Black
  • Weight
    2.1kg
  • Type
    Desktop Monitors