Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
B3 23.8in IPS A-Sync HDMI USB-C Monitor
By AOC
Order Code:
ZT5114303S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/b3-23-8in-ips-a-sync-hdmi-usb-c-monitor/p/ZT5114303S
Add to quotation
View all Computer Monitors
Description
AOC B3 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel Adaptive Sync HDMI USB-C Monitor
Specifications
Specifications for B3 23.8in IPS A-Sync HDMI USB-C Monitor
Product Type
Desktop Monitors
Weight With Stand
4.56kg
Dimensions With Stand
542.4x229.8x469.9mm
Contrast Ratio
1300:01:00
Vesa Mount Size
100x100mm
Size Range
23.5-24in
Resolution
FHD
Colour
Black
Built-In Speakers
2 x 2w
Height Adjustable
110mm
Weight
3.04kg
Response Time
1ms (MPRT), 4ms (GTG)
Monitor Size
23.8in
Aspect Ratio
16:9
USB Port
Yes
Environment Support
ENERGY Star Certified
Panel Type
IPS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome