Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
B3 27" FHD IPS Async HDMI VGA Monitor
By AOC
Order Code:
ZT4784231S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/b3-27-inch-fhd-ips-async-hdmi-vga-monitor/p/ZT4784231S
Add to quotation
View all Computer Monitors
Description
AOC B3 27 Inch 1920 x 1080 Pixels Full HD IPS Panel Adaptive Sync HDMI VGA Monitor
Specifications
Specifications for B3 27" FHD IPS Async HDMI VGA Monitor
Type
Desktop Monitors
Aspect Ratio
16:9
Response Time
1ms (MPRT), 4ms (GTG)
Panel Type
IPS
Colour
Black
Vesa Mount Size
100x100mm
Product Type
IPS Monitor
Environment Support
ENERGY Star Certified
Resolution
FHD
Contrast Ratio
1300:01:00
Built-In Speakers
2 x 2w
Monitor Size
27in
Weight
3.58kg
Weight With Stand
3.98kg
Size Range
27in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome