Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
B3 27in 4K UHD VA A-Sync HDMI DP Monitor
By AOC
Order Code:
ZT5114317S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/b3-27in-4k-uhd-va-a-sync-hdmi-dp-monitor/p/ZT5114317S
Add to quotation
View all Computer Monitors
Description
AOC B3 27 Inch 3840 x 2160 Pixels 4K Ultra HD VA Panel Adaptive Sync HDMI DisplayPort Monitor
Specifications
Technical Information
Specifications for B3 27in 4K UHD VA A-Sync HDMI DP Monitor
Contrast Ratio
3500:01:00
Built-In Speakers
2 x 2w
Product Type
VA Monitor
Aspect Ratio
16:9
Vesa Mount Size
100x100mm
Monitor Size
27in
Dimensions With Stand
614x229.8x460mm
Weight
3.34kg
Resolution
UHD
Display Port
1
Size Range
27in
Colour
Black
Panel Type
VA
Weight With Stand
3.79kg
Response Time
4ms (GTG)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome