B7 Vero 23.8in HDMI DP VGA USB Monitor

Order Code: ZT3524899S

£169.99 Inc VAT (20%)

Currently unavailable

Description

The Acer Vero B7 series eco-friendly displays enhance your work and meet your professional needs with its superior colour precision and 4K UHD resolution. Take productivity to the next level with 4K ultra-high definition resolution1. Text, images, and more will be crisp and clear for a more enjoyable user experience.

Specifications for B7 Vero 23.8in HDMI DP VGA USB Monitor
  • Dimensions (W x D x H)
    540.2x65.3x324.1mm
  • Dimensions With Stand
    540.2x217.8x520.9mm
  • Weight
    3.66kg
  • Height Adjustable
    Yes
  • Weight With Stand
    5.6kg
  • Environment Support
    TCO Certified
  • Panel Type
    IPS
  • Colour
    Black
  • Form
    LED Monitor
  • Response Time
    4ms
  • Size Range
    23-23.9in
  • Type
    Desktop Monitors
  • VGA Port
    Yes
  • Display Port
    1
  • Aspect Ratio
    16:09:00
  • Resolution
    1920x1080
    Yes
  • Built-In Speakers
    2x2w
  • Monitor Size
    23.8in