Basic Line 23.8" IPS HDMI VGA Monitor

Order Code: ZT4782322S

£99.99 Inc VAT (20%)


Description

Dive into the extraordinary world of crystal-clear visuals and vibrant colours with our solid 24-inch FHD IPS Monitor. Elevate your viewing experience to new heights as every detail comes alive on the compact screen, making your content truly immersive. Experience smooth 100Hz refresh rate, ensuring each frame is a visual delight. No more lag or motion blur just pure and clear for eye pleasure. The 1ms MPRT takes your working experience to the next level, making fast-paced scenes sharper and more exhilarating. 24B3HA2 isn't just about visuals; it's a feast for your ears too. Enjoy rich sound with built-in 2W speakers, turning every movie night or watching multimedia session into action which can fulfil basic audio needs without the need for additional audio equipment. Sleek and stylish narrow borders provide you with more screen real estate, featuring a 9.5mm ultra-narrow chin that is almost half as thin as standard monitors. Lastly, the low blue light feature ensures your eyes stay fresh during extended use. This is a statement piece for your setup.

See full description
Specifications for Basic Line 23.8" IPS HDMI VGA Monitor
  • Weight
    2.65kg
  • Size Range
    23-23.9in
  • Resolution
    1920x1080
  • Panel Type
    IPS
  • Aspect Ratio
    16:09:00
  • Dimensions With Stand
    542.4x202.3x412.1mm
  • Vesa Mount Size
    100x100mm
  • Response Time
    1ms
  • Colour
    Black
  • Built-In Speakers
    2x2w
  • Form
    IPS Monitor
  • Monitor Size
    23.8in
  • Type
    Desktop Monitors