Basic Line B3 27" VA HDMI VGA Monitor

Order Code: ZT4782219S

£119.99 Inc VAT (20%)


Description

Experience visuals like never before with the AOC B3 Series, featuring a stunning 27'' FHD VA display that transforms your viewing experience into a visual masterpiece. Enjoy yourself in the heart of action with a dynamic 100Hz refresh rate, complemented by an ultra-responsive 1ms MPRT for unmatched clarity and precision. Connectivity made effortless: equipped with HDMI, seamlessly connect your devices to unlock a world of entertainment and productivity. Enjoy tear-free visuals with courtesy of the Adaptive Sync technology that adds a new dimension to your content. Not just a monitor, but an auditory delight 27B3HMA2 comes with integrated 2W speakers, adding a layer of immersive sound to your multimedia adventures. Prioritize your well-being with Low Blue Light technology and embrace a three-sided frameless design for a captivating, distraction-free display.

See full description
Specifications for Basic Line B3 27" VA HDMI VGA Monitor
  • Type
    Desktop Monitors
  • Aspect Ratio
    16:9
  • Panel Type
    VA
  • Dimensions With Stand
    614.0x229.8x460.0mm
  • Response Time
    1ms (MPRT), 4ms (GTG)
  • Monitor Size
    27in
  • Colour
    Black
  • Vesa Mount Size
    100x100mm
  • Resolution
    FHD
  • Size Range
    27-27.9in
  • Product Type
    VA Monitor
  • Built-In Speakers
    2 x 2w
  • Contrast Ratio
    4000:01:00
  • Weight With Stand
    3.71kg
  • Weight
    3.26kg