BDL3511Q 65in 4K UHD HDMI VGA Display

Order Code: ZT3527810S

£1,399.99 Inc VAT (20%)


Description

Philips 65BDL3511Q 65 Inch 3840 x 2160 Pixels 4K Ultra HD Resolution HDMI USB VGA DVI Large Format Display

Specifications for BDL3511Q 65in 4K UHD HDMI VGA Display
  • Product Type
    Public Display Monitors
  • Weight
    27.8kg
  • Size
    65in
  • Orientation
    Landscape and Portrait
  • Aspect Ratio
    16:09:00
  • Colour
    Black
  • Run Time
    18hours
  • HDMI Ports
    Yes
  • Dimensions (WxDxH)
    1462.3x68.9-89.9x837.3mm
  • Resolution
    3840x2160
  • Contrast Ratio
    1200, 1
  • Form
    IPS Monitor
  • Dimensions (W x D x H)
    1462.3 x 68.9-89.9 x 837.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome