BE24EQSB 23.8 Inch 5ms 1920 x 1080 Full HD 1080p IPS HDMI DP USB 3.0 LED Monitor

Order Code: ZT1530831S

£249.99 Inc VAT (20%)


Description

Asus BE24EQSB 23.8 Inch 5ms 1920 x 1080 Full HD 1080p IPS HDMI DP USB 3.0 LED Monitor ASUS BE24EQSB is a 23.8 inch Full HD monitor that features a frameless IPS panel for wide angle viewing to deliver incredibly sharp imagery and stunning video playback. Its highly ergonomic design with tilt, swivel, pivot and height adjustments provides a comfortable viewing experience, and compatibility with a standard 100 x 100mm VESA mount allows flexible wall mounting or installation on a display arm.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for BE24EQSB 23.8 Inch 5ms 1920 x 1080 Full HD 1080p IPS HDMI DP USB 3.0 LED Monitor
  • Colour
    Black
  • Weight
    5kg
  • Type
    Desktop Monitors