C2440 23.8in VA Fsync HDMI VGA Monitor

Order Code: ZT3525982S

£169.99 Inc VAT (20%)


Description

Lenovo ThinkVision C24-40 23.8 Inch 1920 x 1080 Pixels Full HD VA Panel AMD FreeSync 4ms Response Time HDMI VGA Monitor

Specifications for C2440 23.8in VA Fsync HDMI VGA Monitor
  • Panel Type
    VA
  • Vesa Mount Size
    100x100mm
  • Dimensions (W x D x H)
    539.4x52.2x325.4mm
  • Dimensions With Stand
    539.4x209.5x412.7mm
  • Monitor Size
    23.8in
  • Weight
    2.8kg
  • Environment Support
    ENERGY STAR Certified
  • Colour
    Black
  • Built-In Speakers
    No
  • Resolution
    1920x1080
  • Aspect Ratio
    16:09:00
  • Contrast Ratio
    3000:01:00
  • Weight With Stand
    3.3kg
  • Size Range
    23-23.9in
  • Response Time
    4ms
  • VGA Port
    1
  • Form
    LED Monitor
  • Type
    Desktop Monitors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome