Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
C27G2E 27in VA HDMI DP Gaming Monitor
By AOC
Order Code:
ZT3525494S
£199.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/c27g2e-27in-va-hdmi-dp-gaming-monitor/p/ZT3525494S
Add to quotation
View all Computer Monitors
Description
AOC C27G2E 27 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI DisplayPort Curved Gaming Monitor
Specifications
Specifications for C27G2E 27in VA HDMI DP Gaming Monitor
Aspect Ratio
16:09:00
Display Port
1
Resolution
1920x1080
FHD
Form
Curved LED Monitor
Monitor Size
27in
Built-In Speakers
No
Colour
Black/Red
Dimensions With Stand
612.5x227.4x464.6mm
Dimensions (W x D x H)
612.37x73.16x367.33mm
Contrast Ratio
3000:01:00
Response Time
1ms
Size Range
27-27.9in
Panel Type
VA
Type
Desktop Monitors
Vesa Mount Size
100x100
Product Type
Gaming Monitor